Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type 2014 TRUSCO Published Page Cutting Edge Plug-in Angle (mm [inch]) Weight (g) Overall Length (mm) TRUSCO Part Number Blade Shape Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type 2014 TRUSCO Published Page Cutting Edge Plug-in Angle (mm [inch]) Weight (g) Overall Length (mm) TRUSCO Part Number Blade Shape Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-0215 (+)4 12.7 [1/2] 73 61 369-6707 - - 1PC 1 4H-P4 39501996 14.99 SGD
In stock
Driver socket - (+)4 9.5 [3/8] 64 55 - - - 1PC 1 3H-P4 39501987 12.99 SGD
In stock
Driver socket - (+)3 9.5 [3/8] 64 53 - - - 1PC 1 3H-P3 39501962 11.99 SGD
In stock
Driver socket 2-0215 (+)3 12.7 [1/2] 63 57 369-6693 - - 1PC 1 4H-P3 39501971 13.99 SGD
In stock
- - (+)1 6.35 [1/4] 23 49 369-4551 + 6.35 1pc 1 2H-P1 39514027 8.99 SGD
In stock
- - (+)3 - 42 50 369-4569 + 6.35 1pc 1 2H-P3 39514036 10.99 SGD
In stock
- 2-0215 (-)0.8x6.0 9.5 [3/8] 35 52 119-7347 - - 1PC 1 3H-M2 02178163 10.99 SGD
In stock
- 2-0215 (-)0.8x6.0 6.35 [1/4] 22 49 119-6952 - - 1PC 1 2H-M2 02177944 10.99 SGD
Shipped after 2018-06-26
- 2-0215 (-)0.8x6.0 12.7 [1/2] 50 57 119-7771 - - 1PC 1 4H-M2 02178321 13.99 SGD
Shipped after 2018-06-26
Socket drivers - (+)2 6.35 [1/4] - 49 119-6961 - - 1PC 1 2H-P2 02177953 8.99 SGD
In stock
Socket drivers - (+)2 9.5 [3/8] - 52 119-7355 - - 1PC 1 3H-P2 02178172 10.99 SGD
In stock
Socket drivers - (+)2 12.7 [1/2] - 57 119-7789 - - 1PC 1 4H-P2 02178337 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the racing cart
5
From Japan
On 2017-06-02 19:05:13
I am using my son's cart. The force is easier to lose than the driver, and a strong torque can be applied with peace of mind.
This review is about item#2178172.

Related Products