Buy more than* S$200* and get FREE SHIPPING

Hexagon bit socket (12.7 mm)

5.00 (3)
Plug-in Angle (mm [inch])
12.7(1/2"), 12.7(1/2")
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimension D (phi mm) Dimension S (mm) Dimensions L (mm) Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Double-sided Width (S)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension D (phi mm) Dimension S (mm) Dimensions L (mm) Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Double-sided Width (S)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43, 43 22, 22 9, 9 77, 77 98, 98 2 0121 2-0118, 2-0118 307-7926, 307-7926 9, 9 1PC 1 BT4-09 07346367 12.99 SGD
Shipped after 2018-01-22
37, 37 22, 22 5, 5 70, 70 74, 74 - - - 5, 5 1PC 1 BT4-05 07346324 11.99 SGD
Shipped after 2018-01-22
37, 37 22, 22 6, 6 70, 70 74, 74 - - - 6, 6 1PC 1 BT4-06 07346333 11.99 SGD
Shipped after 2018-01-22
42, 42 22, 22 7, 7 75, 75 84, 84 2 0121 2-0118 307-7900, 307-7900 7, 7 1PC 1 BT4-07 07346342 11.99 SGD
Shipped after 2018-01-22
42, 42 22, 22 8, 8 75, 75 84, 84 2 0121 2-0118 307-7918, 307-7918 8, 8 1PC 1 BT4-08 07346351 11.99 SGD
Shipped after 2018-01-22
43, 43 22, 22 10, 10 77, 77 98, 98 2 0121 2-0118 307-7934, 307-7934 10, 10 1PC 1 BT4-10 07346376 12.99 SGD
Shipped after 2018-01-22
44, 44 22, 22 12, 12 79, 79 121, 121 2 0121 2-0118 307-7942, 307-7942 12, 12 1PC 1 BT4-12 07346385 13.99 SGD
Shipped after 2018-01-22
47, 47 24, 24 14, 14 85, 85 164, 164 2 0121 2-0118 307-7951, 307-7951 14, 14 1PC 1 BT4-14 07346394 14.99 SGD
Shipped after 2018-01-22
49, 49 25, 25 17, 17 90, 90 216, 216 2 0121 2-0118 307-7969, 307-7969 17, 17 1PC 1 BT4-17 07346403 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For attaching and detaching the wheel nut of the car
5
From Japan
On 2017-12-18 19:20:24
Because it was an inner hexagon bolt with imported car, this was necessary. There was no play with the hex of the bolt, I thought that it was made by Kusumi KTC.
This review is about item#7346403.
Used for crawler gear exchange of backhoe
5
From Japan
On 2017-08-17 15:56:45
In the six-stroke wrench purchased at the home center, the hex screw which did not loosen was easily loosened together with the torque wrench. I am solid and strong.
This review is about item#7346351.
Screw exchange
5
From Japan
On 2016-10-16 21:26:05
It is safe KTC. There is satisfaction also in use.
This review is about item#7346394.

Related Products