Buy more than* S$200* and get FREE SHIPPING

The Compact Socket For Electric Drills, Impact Cor

4.77 (13)
Overall Length L (mm)
88
...see all>
Product Options
ADD TO CART
Axis (mm) Dimensions D (mm) Nominal Dimension (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Axis (mm) Dimensions D (mm) Nominal Dimension (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 11 7 8 50 382-7488 1PC 1 EDS-7C 39505873 9.99 SGD
In stock
- 16 11 15 55 - 1PC 1 EDS-11C 37003023 10.99 SGD
In stock
- 13.5 9 12 50 - 1PC 1 EDS-9C 37003041 10.99 SGD
In stock
- 12.7 8 12 50 324-6060 1PC 1 EDS-8C 07578943 9.99 SGD
In stock
- 14.5 10 15 55 324-5977 1PC 1 EDS-10C 07578952 10.99 SGD
In stock
- 17.5 12 20 60 324-5985 1PC 1 EDS-12C 07578961 10.99 SGD
In stock
- 17.9 13 20 60 324-5993 1PC 1 EDS-13C 07578977 11.99 SGD
In stock
- 19.7 14 20 70 324-6001 1PC 1 EDS-14C 07578986 11.99 SGD
In stock
- 23.5 17 30 95 324-6019 1PC 1 EDS-17C 07578995 11.99 SGD
In stock
- 26.0 19 30 115 324-6027 1PC 1 EDS-19C 07579004 11.99 SGD
In stock
- 28.5 21 30 130 324-6035 1PC 1 EDS-21C 07579013 12.99 SGD
In stock
- 29.5 22 30 140 324-6043 1PC 1 EDS-22C 07579022 14.99 SGD
In stock
- 33.0 24 30 180 324-6051 1PC 1 EDS-24C 07579031 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
During machine assembly work
5
From Japan
On 2017-11-15 15:51:03
As far as I examined it, Monotaro was the cheapest. This commodity itself is frequently used, and there is not particularly dissatisfied point. Because the width of the two sides is large and the use frequency is high, I think that it is unavoidable that the axis will break if used for a long time.
This review is about item#7579022.
Electric Works
3
From Japan
On 2017-09-14 22:04:21
Very satisfied if the depth of tightening of the nut is deep I expect it from now.
This review is about item#7578995.
Makita It is the dimension 9C when exchanging saw teeth etc. of old circular saw · chain saws.
5
From Japan
On 2017-07-13 15:51:19
Supasset is top industrial socket feeling · preeminent, it is satisfactory.
This review is about item#37003041.
Farm equipment repair and assembly
5
From Japan
On 2017-03-12 18:42:23
Until now I had done socket wrench manually, but it took time and it was tough, from this time it was able to do with electric impact and it became easy.
This review is about item#7578986.
Production of distribution boards
4
From Japan
On 2017-02-12 20:53:36
Because it has depth, it is convenient, for impact, after all joint for joint use and it is used, the joint deformed. Of course it is.
This review is about item#7579004.
Machine parts tightened
5
From Japan
On 2015-11-27 15:28:04
Easy to use without any problems
This review is about item#07578977.
Fixtures
5
From Japan
On 2015-10-04 16:37:40
I think that it is good making with impact driver's equipment.
This review is about item#07579004.
Assembling and disassembling single-pipe struts
5
From Japan
On 2013-08-30 15:20:59
Material, strength, use feeling is perfect.
This review is about item#07578995.
Tightening of nuts and coach bolts
5
From Japan
On 2012-09-14 20:22:59
For nut tightening, M10 opposite side 17 mm, M 8 opposite side 13 mm is used. Makita 's 18V impact (160N) is that the M10 bolt side may be screwed, but the socket has not been damaged. The disadvantage is that it is hexagonal, so plugging into the nut is not smooth compared to 12 corners.
This review is about item#07578952.
Maintain conservation by yourself and try to reduce expenses
5
From Japan
On 2012-07-10 17:06:52
This is good
This review is about item#07579004.

Related Products