Buy more than* S$200* and get FREE SHIPPING

The socket for electric drills, impact corresponde

3.75 (4)
Dimension l (mm)
62
Overall Length L (mm)
105
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Nominal Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Nominal Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 8 452-1161 1PC 1 EDS-8 36682265 12.99 SGD
Shipped after 2018-01-22
14.5 10 - 1PC 1 EDS-10 36682317 12.99 SGD
Shipped after 2018-01-22
17.5 12 452-1005 1PC 1 EDS-12 36682335 13.99 SGD
Shipped after 2018-01-22
17.9 13 452-1021 1PC 1 EDS-13 36682344 14.99 SGD
Shipped after 2018-01-22
19.7 14 452-1048 1PC 1 EDS-14 36682353 14.99 SGD
Shipped after 2018-01-22
23.5 17 452-1064 1PC 1 EDS-17 36682362 14.99 SGD
Shipped after 2018-01-22
26.0 19 452-1081 1PC 1 EDS-19 36682371 15.99 SGD
Shipped after 2018-01-22
28.5 21 452-1102 1PC 1 EDS-21 36682387 17.99 SGD
Shipped after 2018-01-22
29.5 22 452-1129 1PC 1 EDS-22 07578751 17.99 SGD
Shipped after 2018-01-22
33.0 24 452-1145 1PC 1 EDS-24 07578767 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Fixing the base
5
From Japan
On 2017-09-11 16:42:17
The price is reasonable and very easy to use. It is buying now.
This review is about item#36682362.
Maintenance of motorcycle
2
From Japan
On 2016-11-27 14:29:52
There is impact correspondence, but it has broken! I bought it because the price is cheap.
This review is about item#7578767.
Remove nut
3
From Japan
On 2016-04-18 09:02:12
It is very ordinary
This review is about item#36682371.
Electrical construction
5
From Japan
On 2016-01-23 15:06:33
Used with 18V impact driver. For sockets for electric drills, top made is the best.
This review is about item#36682362.

Related Products