Buy more than* S$200* and get FREE SHIPPING

6.3sq. Socket adapter

5.00 (2)
Caution
Please note not to put too much force., Please note not to put too much force., Please note not to put too much force., Please be careful not to put too much power, Please note not to put too much force., Please note not to put too much force., Please note not to put too much force., Please be careful not to put too much power
2015 Trusco Published Pages
2 0144
2014 TRUSCO Published Page
2-0141
Outlet Corner (sq.)
6.3, 6.3
Dimensions sq. (mm)
Recess: 6.3 convex portions: 9.5, Concave portion: 6.3 convex part:9.5
Dimensions D (mm)
13, 13
Dimensions L (mm)
22, 22
Weight (g)
15, 15
TRUSCO Part Number
307-5711, 307-5711
Specification
Power fit 21st century version
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BA23 07117783 16.61 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the vehicle
5
From Japan
On 2015-03-22 18:43:24
There is no improvement point, it is easy to use.
This review is about item#07117783.
When fast-turning with charging driver
5
From Japan
On 2012-04-01 18:54:57
No particular problem No damage
This review is about item#07117783.

Related Products