Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Joint

5.00 (2)
Caution
The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power
2015 Trusco Published Pages
2 0142
2014 TRUSCO Published Page
2-0139
Type
joint, Joint
Specification
21st century version
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outlet Corner (sq.) Dimensions D (mm) Overall Length L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outlet Corner (sq.) Dimensions D (mm) Overall Length L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
373-2835, 373-2835 6.3, 6.3 13, 13 33, 33 20, 20 1PC 1 BJ2 07129595 27.99 SGD
In stock
307-5699, 307-5699 9.5, 9.5 18, 18 46, 46 50, 50 1PC 1 BJ3 07129613 29.99 SGD
In stock
307-5702, 307-5702 12.7, 12.7 25, 25 67, 67 140, 140 1PC 1 BJ4 07129631 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For car maintenance
5
From Japan
On 2014-11-26 13:21:47
As expected it is easy to use KTC. Locking and removing are sure.
This review is about item#07129595.
Against a narrow place of a car
5
From Japan
On 2014-10-18 13:28:45
I was very satisfied that the tools that I did not enter in the past could turn the entry screws. If it is a part where torque is not applied much, the tool side of the tool which I have now expanded considerably.
This review is about item#07129595.

Related Products