Buy more than* S$200* and get FREE SHIPPING

12.7Sq. Stud Bolt Remover

5.00 (2)
Caution
Do not use when the thread length margin of the stud bolt is less than 20mm., Do not use when the thread length margin of the stud bolt is less than 20mm., Do not use when the thread length margin of the stud bolt is less than 20mm., Do not use the stud bolt for targets less than 20mm
Purpose
For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar)., Removing of stud bolts (can also be used on round bars).
2015 Trusco Published Pages
2 0110
Outlet Corner (sq.)
12.7, 12.7
Dimension S (mm)
21, 21
...see all
Product Options
ADD TO CART
Dimensions D (mm) Overall Length L (mm) Bolt Diameter (M) Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Overall Length L (mm) Bolt Diameter (M) Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 65, 65 M6, M6 150, 150 Stud Remover 383-5561, 383-5561 2-0107, 2-0107 1PC 1 BSR35-6 07111492 37.91 SGD
In stock
28, 28 75, 75 M10, M10 220, 220 Stud Remover, Stud remover 383-5537, 383-5537 2-0107 1PC 1 BSR35-10 07111474 40.82 SGD
In stock
28, 28 75, 75 M12, M12 220, 220 Stud Remover, Stud remover 383-5545, 383-5545 2-0107 1PC 1 BSR35-12 07111483 40.82 SGD
In stock
24, 24 65, 65 M8, M8 150, 150 Stud Remover, Stud remover 383-5570, 383-5570 2-0107 1PC 1 BSR35-8 07111501 38.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bike engine maintenance
5
From Japan
On 2014-11-16 21:37:29
Remove the cylinder of the stud bolt of the moped engine. Truly is a manufacturer goods. Comfortably easy to work was completed. For a small investment, you can safe and reliable work. However, only the size of the order was not for some reason that day shipping.
This review is about item#7111492.
Of course it is a stud bolt removal from the bike ...
5
From Japan
On 2014-06-11 19:03:58
It is KTC indeed. In Taiwan made of cheap set, but will not become a roughly useless and pull out one minute, this is quite have likely. I material will is the difference of structure in.
This review is about item#7111474.

Related Products