Buy more than* S$200* and get FREE SHIPPING

9.5sq Socket Holder Clip Set

4.00 (4)
Caution
Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., When a socket electrode holder is reversed, a socket may fall off, Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., When a socket electrode holder is reversed, a socket may fall off
2015 Trusco Published Pages
2 0086
2014 TRUSCO Published Page
2-0084
Dimensions A (mm)
25, 25
Plug-in Angle (mm [inch])
9.5[3/8], 9.5[1/2]
Dimension H (mm)
23, 23
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Clip Number Outlet Corner (sq.) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Clip Number Outlet Corner (sq.) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
307-5753, 307-5753 Five, 5 Pieces 9.5 215, 215 80, 80 1Set 1 EHB305 07117984 16.99 SGD
In stock
307-5761, 307-5761 10 pieces, 10 Pieces 9.5, 9.5 315, 315 120, 120 1Set 1 EHB310 07117993 20.99 SGD
In stock
307-5770, 307-5770 Fifteen, 15 pieces 9.5 365, 365 140, 140 1Set 1 EHB315 07118002 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle and car maintenance
1
From Japan
On 2017-09-26 21:07:28
The item and the picture that we received were different things. The photo clip is a traditional round clip of KTC, but the items we received are clips as well. Ease of use I also like old round clips. It seems that four or holdability is improving, but it is hard to insert, it is easy to break, it is easy to break, it is bad parenthesis. At the same time I ordered a 6.35 sq socket holder, but that person was round. I can not help feeling the malice of a person who packed a box.
This review is about item#7117993.
Organizing tools
5
From Japan
On 2016-11-02 15:12:26
I was looking for a compact size, so I am very satisfied.
This review is about item#7117984.
Electrical construction
5
From Japan
On 2016-01-23 15:14:01
There is only a socket wrench KTC
This review is about item#07118002.
Motorcycle Maintenance
5
From Japan
On 2014-09-12 23:24:27
A trusted tool of KTC. I will continue to use it in the future

Related Products