Buy more than* S$200* and get FREE SHIPPING

Ratchet Adapter

4.00 (1)
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly.
2015 Trusco Published Pages
2 0146
2014 TRUSCO Published Page
2-0143, 2-0143
Outlet Corner (sq.)
9.5, 9.5
Forwarding Angle (Degree)
6, 6
Dimension D2 (mm)
17.7, 17.7
Dimension D1 (mm)
31, 31
Dimensions L (mm)
51, 51
Weight (g)
140, 140
Type
Ratchet adapter, Ratchet adapter
TRUSCO Part Number
383-5499, 383-5499
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BRA21 07129744 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Engine maintenance
4
From Japan
On 2015-05-27 15:37:38
Previously, I used Snap @ @ but the inside parts jumped out and I can not use it. I chose this product this time, but the feeling of use is not inconvenient often. I wish it would have been a mirror finish if I greedy.
This review is about item#07129744.

Related Products