Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rapid movement conversion adapter

4.00 (3)
2015 Trusco Published Pages
2 0146
2014 TRUSCO Published Page
2-0143
Outlet Corner (sq.)
9.5, 9.5
Type
Conversion adapter, Conversion adapter
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimensions D (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimensions D (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5, 2.5 28, 28 13, 13 20, 20 373-2720, 373-2720 1PC 1 BAE23 07133341 9.99 SGD
In stock
3, 3 37, 37 17, 17 30, 30 373-2746, 373-2746 1PC 1 BAE34 07133357 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Additional mounting on ratchet
2
From Japan
On 2018-04-12 20:36:39
Since the catch of the outer diameter for quick turning is weak, sliding with the thumb slides. It is magnet fixed but slightly weak, easy to come off.
This review is about item#7133341.
Quick turn
5
From Japan
On 2016-03-22 14:42:24
It is a wonderful idea item. It is the best usability.
This review is about item#07133341.
Turn
5
From Japan
On 2013-12-05 08:31:20
It is easy to use because the shape is easy to put in force. Also thin so it is easy to use even in narrow places.
This review is about item#07133341.

Related Products