Buy more than* S$200* and get FREE SHIPPING

9.5sq. extension bar

5.00 (8)
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
Outlet Corner (sq.)
9.5, 9.5
Dimension D2 (mm)
17, 17
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 0137 2-0134, 2-0134 13, 13 990, 990 700, 700 307-5885, 307-5885 1PC 1 BE3-1000 07108001 78.99 SGD
Shipped after 2018-02-27
2 0137 2-0134 13, 13 30, 30 30, 30 307-5800, 307-5800 1PC 1 BE3-030 07107922 12.99 SGD
In stock
- - 13, 13 50, 50 50, 50 - 1PC 1 BE3-050 07107931 12.99 SGD
In stock
- - 12, 12 75, 75 75, 75 - 1PC 1 BE3-075 07107947 13.99 SGD
In stock
2 0137 2-0134 12, 12 100, 100 95, 95 307-5834, 307-5834 1PC 1 BE3-100 07107956 16.99 SGD
In stock
- - 12, 12 150, 150 140, 140 - 1PC 1 BE3-150 07107965 16.99 SGD
In stock
2 0137 2-0134 12, 12 200, 200 190, 190 307-5851, 307-5851 1PC 1 BE3-200 07107974 22.99 SGD
In stock
2 0137 2-0134 12, 12 270, 270 250, 250 307-5869, 307-5869 1PC 1 BE3-270 07107983 26.99 SGD
In stock
2 0137 2-0134 13, 13 600, 600 530, 530 307-5877, 307-5877 1PC 1 BE3-600 07107992 57.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2017-04-20 19:08:52
I can use with confidence in the quality of the brand. Grip feeling is as expected
This review is about item#7107965.
Change the turn signal of the bus
5
From Japan
On 2015-05-09 15:46:25
If there is about 30 cm it will be helpful to do most work such as turn signal exchange.
This review is about item#07107983.
Machine maintenance
5
From Japan
On 2015-01-12 12:34:52
It is as expected. There is no problem at all.
This review is about item#07107965.
I mistook it as 12.5. Purchased for twin socket. . .
5
From Japan
On 2014-02-12 17:00:47
I think that it is easy to use because it is squeezing in the direction of the previous one. . .
This review is about item#07107931.
General car maintenance
5
From Japan
On 2012-09-16 18:49:16
I have decided this manufacturer for hand tools in the past. There is no problem with both reliability and durability.
This review is about item#07107983.
Motorcycle maintenance
5
From Japan
On 2012-05-14 19:42:54
It is just right to use with a good length
This review is about item#07107947.
Maintenance of car etc.
5
From Japan
On 2012-04-23 13:19:16
It is made by ktc (made in japan) so it's no doubt.
This review is about item#07107947.
Maintenance of the motorcycle
5
From Japan
On 2012-02-06 16:27:20
Weight at the time of installation, balance, hand touch, feel good when loosening the nut tightening.
This review is about item#07107947.

Related Products