Buy more than* S$200* and get FREE SHIPPING

Dimensions D (mm)
13.0
Overall Length L (mm)
150
Plug-in Angle (mm [inch])
6.35[1/4]
Dimension d (mm)
6.5
Weight (g)
100
TRUSCO Part Number
122-0608
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 111 02180376 23.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products