Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Spinner Handle

3.00 (2)
2015 Trusco Published Pages
2 0163
2014 TRUSCO Published Page
2-0159, 2-0159
Dimensions A (mm)
10, 10
Caution
Please hold in the center of the grip or your hand may get stuck in the moving section. Please use caution when using over torque, because you may put an excessive load on the machine.
...see all>
Product Options
ADD TO CART
Outlet Corner (sq.) Dimensions D (mm) Dimensions L (mm) Weight (g) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Corner (sq.) Dimensions D (mm) Dimensions L (mm) Weight (g) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0, 19.0 38, 38 1000, 1000 3700, 3700 3.7, 3.7 Spinner handle 344-8223, 344-8223 1PC 1 BS6-1050 07133533 299.99 SGD
Shipped after 2018-06-26
12.7, 12.7 20, 20 787, 787 1500, 1500 1.5, 1.5 Spinner handle, Spinner handle 373-3262, 373-3262 1PC 1 BS4-780 07133524 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Large truck maintenance
5
From Japan
On 2017-04-21 17:02:09
It is light and easy to use because it is lightly less for its length. It is very useful for angle method of rocker arm bracket.
When loosening the screw
1
From Japan
On 2017-01-27 14:56:47
It is long, but because the inside is a hollow, it will bend or break when loosening a hard screw. In that case the interior of the bar should not be hollow.
This review is about item#7133524.

Related Products