Buy more than* S$200* and get FREE SHIPPING

Quick spinner

4.43 (7)
Caution
Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used, Do not connect two or more when using., Do not connect two or more when using., Do not connect two or more when using., Two or more pieces should not be connected and used
2015 Trusco Published Pages
2 0146
2014 TRUSCO Published Page
2-0143
Type
Spinner, Spinner
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Outlet Corner (sq.) Dimension l (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Outlet Corner (sq.) Dimension l (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 373-2771, 373-2771 6.3, 6.3 8, 8 28, 28 12, 12 19.5, 19.5 1PC 1 BE2-Q 07108954 16.99 SGD
Shipped after 2018-01-22
40, 40 373-2789, 373-2789 9.5, 9.5 10, 10 36, 36 17, 17 31, 31 1PC 1 BE3-Q 07108963 19.99 SGD
Shipped after 2018-01-22
100, 100 373-2797, 373-2797 12.7, 12.7 11, 11 46, 46 24, 24 34.5, 34.5 1PC 1 BE4-Q 07108972 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
4
From Japan
On 2017-02-19 15:28:28
Price is a bit high. When there was nothing, I was turning the nut with a single socket, but when it was there, the usability improved markedly
This review is about item#7108963.
At the time of maintenance
5
From Japan
On 2016-08-06 21:54:30
Goods are also good and it can be very easy.
This review is about item#07108963.
Motorcycle Maintenance
5
From Japan
On 2016-04-30 05:29:23
I knew this product here and bought it. I wanted to buy it sooner. I definitely recommend it.
This review is about item#07108963.
Car maintenance
5
From Japan
On 2016-02-14 11:56:56
Purchased because it was missing when the quick spinner dropped, which I used before. Usability is also outstanding, and the price is also very satisfying.
This review is about item#07108963.
Maintenance of motorcycle
4
From Japan
On 2015-10-15 18:23:23
I am looking forward to serving it very easy to use. The price is also satisfactory.
This review is about item#07108963.
Maintenance
5
From Japan
On 2014-09-20 17:51:14
I used cheap thin iron disk-shaped things, but of course this one is easier to use. However, it should be cheaper as it is simple. It is still OK if it is sold at 100 yen shop.
This review is about item#07108963.
Maintenance of motorcycle
3
From Japan
On 2014-08-12 23:28:05
It will not be broken so there will be no continued purchase. Since the structure is simple, I hope the price is suppressed more. As a consumer I would appreciate it if you make it cheaper with the monotaro brand.
This review is about item#07108963.

Related Products