Buy more than* S$200* and get FREE SHIPPING

3/8"sq RATCHET HANDLE (GRIP TYPE)

2015 Trusco Published Pages
2 0156
2014 TRUSCO Published Page
2-0153
Outlet Corner (sq.)
9.5
Forwarding Angle (Degree)
5
Dimensions B (mm)
55
Dimensions L (mm)
27.5
Type
Grip type
Weight (g)
170
Type
Ratchet handle
TRUSCO Part Number
383-5502
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07109602 63.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products