Buy more than* S$200* and get FREE SHIPPING

Super long straight ring wrench set

5.00 (4)
2015 Trusco Published Pages
2 0286
2014 TRUSCO Published Page
2-0280
Weight (g)
545, 545
Set Contents
Ultra-Long Straight wrench (M160 over 8x10,12x14,17x19), SUPER Long straight box wrench(M 160-8 X 10, 12 X 14, 17 X 19)
TRUSCO Part Number
373-6083, 373-6083
Specification
Power fit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 M1603 07133515 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-08-02 17:45:57
Good quality. There is no attachment of KTC complaint
This review is about item#07133515.
screwdriver
5
From Japan
On 2016-05-19 01:02:44
I can work comfortably with the power entering.
This review is about item#07133515.
Preparing for detachment of fixed bolt / nut
5
From Japan
On 2016-01-18 15:29:03
Purchased in preparation for use in a narrow place where you can not enter with glasses wrench with offsets such as 45 degrees or 15 degrees as usual, or when you need to apply torque. It is in a vinyl case divided into three rooms. I am reliable because it is a KTC user. However, it is regrettable that there is no 11 × 13 mm. Only this size became TONE.
This review is about item#07133515.
When car maintenance
5
From Japan
On 2014-05-22 19:46:04
Ideal for bolt turning in places where straight hands do not enter.
This review is about item#07133515.

Related Products