Buy more than* S$200* and get FREE SHIPPING

Straight short closed wrench

5.00 (3)
Specification
Power fit
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115, 115 34, 34 373-5869, 373-5869 2 0288 2-0282 10x12, 10x12 7.5, 7.5 6.5, 6.5 18, 18 16, 16 1PC 1 M100-10x12 07113163 16.99 SGD
Shipped after 2018-04-23
130, 130 50, 50 373-5877, 373-5877 2 0288 2-0282 12x14, 12x14 8, 8 7.5, 7.5 21, 21 18, 18 1PC 1 M100-12x14 07113172 16.99 SGD
Shipped after 2018-04-23
180, 180 95, 95 373-5893, 373-5893 2 0288 2-0282 17x19, 17x19 9, 9 8.5, 8.5 28, 28 25, 25 1PC 1 M100-17x19 07113197 23.99 SGD
Shipped after 2018-04-23
230, 230 120, 120 373-5907, 373-5907 2 0288 2-0282 22x24, 22x24 10, 10 9.5, 9.5 35, 35 32, 32 1PC 1 M100-22x24 07113206 32.99 SGD
Shipped after 2018-04-23
95, 95 18, 18 - - - 7x8, 7x8 5.5, 5.5 5, 5 13, 13 12, 12 1PC 1 M100-7x8 07113215 15.99 SGD
Shipped after 2018-04-23
145, 145 72, 72 373-5885, 373-5885 2 0288 2-0282, 2-0282 14x17, 14x17 8.5, 8.5 8, 8 25, 25 21, 21 1PC 1 M100-14x17 07113181 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2017-10-25 21:56:39
Used to remove the carburettor. I could work smoothly even in the place of a deep nut.
This review is about item#7113163.
Restore
5
From Japan
On 2017-10-19 15:15:35
It's small, but I have a firm rigid feeling. Although it is natural, it is different from 100 ha.
This review is about item#07113215.
Car maintenance
5
From Japan
On 2016-02-26 09:17:07
Because the length of the wrench is short, you can swing it enough in a narrow place. I am very satisfied.
This review is about item#07113206.

Related Products