Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Box End Wrench

5.00 (3)
2015 Trusco Published Pages
2 0283
2014 TRUSCO Published Page
2-0277, 2-0277
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Dimension T (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Dimension T (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120, 120 383-7734, 383-7734 8, 8 21, 21 14, 14 240, 240 1PC 1 M27-14H 07127154 21.99 SGD
In stock
86, 86 383-7726, 383-7726 7, 7 18, 18 12, 12 220, 220 1PC 1 M27-12H 07127145 18.99 SGD
In stock
40, 40 383-7751, 383-7751 5, 5 13, 13 8, 8 175, 175 1PC 1 M27-8H 07127163 16.99 SGD
In stock
57, 57 383-7718, 383-7718 6, 6 16, 16 10, 10 195, 195 1PC 1 M27-10H 07127136 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of brake flutes
5
From Japan
On 2018-01-11 22:07:11
I lightly licked the nut portion of the plug bleeder, Interruption of work. Purchase thinking that there is a necessity of a wrench that can be supported on the six sides as well. I firmly grasped the surface and I was able to work with confidence.
This review is about item#7127163.
Removing engine mounting bolts
5
From Japan
On 2015-09-22 11:41:48
Absolutely, in this place you do not want to lick you need tools from this hand. In the flare nut wrench, there is no size, it is a place where the hex socket on hand does not enter, so it is purchased without hesitation. I could purchase it cheaper than other net shops. Neighborhood home centers, car shops, and tool shops who had traveled over 5 houses were saved because there was no stock.
This review is about item#07127154.
Motorcycle maintenance
5
From Japan
On 2014-06-10 17:40:58
Because it is a 6-sided type, I bought it because it is hard to lick corners of bolts. It was good, but for the bolt I licked, the horn was too tight, and it did not fit. However, it is satisfying if it is a purpose.
This review is about item#07127145.

Related Products