Buy more than* S$200* and get FREE SHIPPING

Spanner holder

4.31 (13)
2015 Trusco Published Pages
2 0310
2014 TRUSCO Published Page
2-0303
Dimensions W2(mm)
60, 60
Dimensions W1(mm)
27, 27
Dimension h (mm)
14, 14
Dimension T (mm)
24, 24
Dimension H (mm)
42, 42
Weight (g)
55, 55
Material
iron, Iron
TRUSCO Part Number
373-4111, 373-4111
Specification
21st century version
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EHS-1 07114055 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Road bike maintenance
4
From Japan
On 2018-03-12 20:32:57
It is a tool that tends to be complicated, and since it also becomes a heavy object as the number increases, I am saved because I can tie down and tidy up individually in pieces.
This review is about item#7114055.
To organize carried tools
5
From Japan
On 2018-02-05 21:51:14
It is a spanner purchased with roses, but it was always apart because there was no holder. After discovering this, it cleans up, it is convenient to take out the spanner of the desired size immediately.
This review is about item#7114055.
Maintenance
5
From Japan
On 2017-09-10 17:45:54
I gathered a wrench separately, but selling holders only is happy.
This review is about item#7114055.
Storage of spanner
3
From Japan
On 2017-08-15 11:42:54
I bought a ratchet spanner in set and was looking for a holder I think that the price is also cheap and it will last long as KTC The spring of the bottom does not go away and the fit of the spanner is also good
This review is about item#7114055.
Used for organizing other glasses wrench
3
From Japan
On 2017-01-24 17:18:55
It was necessary to adjust the gap, but you can use it enough. Originally I would like a type of one to fit in, but there is nothing quite good.
This review is about item#7114055.
Work tool storage in the workplace
5
From Japan
On 2016-08-21 16:30:01
The set made of resin was damaged and replaced. No problem at all!
This review is about item#7114055.
Glasses holder
5
From Japan
On 2016-01-27 00:11:09
I used it to organize my glasses wrench. It is satisfactory that it can firmly fix with different manufacturers and sizes.
This review is about item#07114055.
Cleanliness
4
From Japan
On 2015-08-03 11:24:35
Tighten to tighten. Extremely difficult to take out, it is definitely not suitable for use to put it in and out frequently, but it is also certain that it will be most compactly gathered, so it is rare to use it but it is best to keep the spanner of the diameter that you want to have in order I guess it is best to put inch wrench, for example, in a tool box.
This review is about item#07114055.
Spanner holder
5
From Japan
On 2014-05-04 10:25:09
I used a resin spanner holder which can take out one by one, but none of these have returned to this shape without lasting long. I use it for throwing it in a tool box of a business trip.
This review is about item#07114055.
It is smaller than I thought.
3
From Japan
On 2013-12-26 14:06:23
Because there is no partition, it will fall apart at once.
This review is about item#07114055.

Related Products