Buy more than* S$200* and get FREE SHIPPING

T Form Hexagonal-Bar Wrench

4.67 (18)
Caution
Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please add force to the bolt rotation direction.If force is applied when tipping the axis, damage may occur to the tip, Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please add force to the bolt
2015 Trusco Published Pages
2 0504
2014 TRUSCO Published Page
2-0487
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number Dimensions l2 (mm) Dimension l1 (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number Dimensions l2 (mm) Dimension l1 (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190, 190 50, 50 373-5524, 373-5524 105, 105 134, 134 5, 5 1PC 1 HT10-5 07104824 7.99 SGD
In stock
230, 230 80, 80 373-5532, 373-5532 130, 130 166, 166 6, 6 1PC 1 HT10-6 07104833 8.99 SGD
In stock
230, 230 115, 115 373-5541, 373-5541 130, 130 166, 166 8, 8 1PC 1 HT10-8 07104842 10.99 SGD
In stock
190, 190 40, 40 373-5516, 373-5516 105, 105 134, 134 4, 4 1PC 1 HT10-4 07104815 6.99 SGD
In stock
230, 230 170, 170 373-5486, 373-5486 130, 130 166, 166 10, 10 1PC 1 HT10-10 07104781 12.99 SGD
In stock
150, 150 25, 25 373-5494, 373-5494 86, 86 103, 103 2.5, 2.5 1PC 1 HT10-2.5 07104797 5.99 SGD
In stock
150, 150 25, 25 373-5508, 373-5508 86, 86 103, 103 3, 3 1PC 1 HT10-3 07104806 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
I use it for machine maintenance
5
From Japan
On 2017-10-09 23:59:03
I use it in the maintenance of the machine, but with a regular hex wrench it was very difficult to rotate locally and it was very difficult. This item is T type so you can turn it firmly with one hand. Maintenance time has also been shortened, ♪ no overtime today ♪
This review is about item#7104797.
Maintenance of main rotor grip of radio controlled helicopter
5
From Japan
On 2017-08-05 19:37:09
It is useful for tightening the bolt fixing the spindle shaft of the main rotor grip of the radio control helicopter.
This review is about item#7104806.
Assembling of electronic components
5
From Japan
On 2017-04-30 20:30:27
Truly KTC. I use hard screws without licking.
This review is about item#7104797.
Motorcycle Maintenance
5
From Japan
On 2017-01-26 14:13:12
After all it is a brand name item. I am also solid and making no complaints at all.
This review is about item#7104824.
Bicycle Maintenance
5
From Japan
On 2016-09-29 16:41:08
The metal part seems to be slightly weak, but it seems that there is no problem for the part used for the bicycle. I would like you to sell ballpoints as well.
This review is about item#7104815.
Of course it is a bicycle maintenance! It is KTC.
5
From Japan
On 2016-01-13 14:49:03
For stem tightening use 6 mm (because it is a 5 mm column, but it is troublesome). As I felt as a feeling, I noticed that there was a feeling that the tool itself could twist in the hand that the handle part was feeling holding, when tightening again. I do not know because the T type wrench has no other possessions, but suppose that KTC feels this feeling, I was thinking what would happen with other manufacturers (both are conceivable). Talking back, T type wrench purchased two from Monotaro for the first time in amateur maintenance for more than 20 years, but it was more important than a "good age tool" "It is more important than a price (a carpenter of a real worker said ) I suppose that it is a tool that is supposed to be ... It is rather rather than an improvement point that one tool like this would like to do a bargain sale (KTC etc.) a couple of times a year (just a desire) !!
This review is about item#07104824.
Tightening
2
From Japan
On 2015-10-06 19:51:15
Truly KTC
This review is about item#07104815.
Attaching and removing the sighting device
5
From Japan
On 2015-02-28 18:51:26
AAA +++. Purchased by replacement because the other company's wrench that I used to have been licking. There is no worry of licking the screw hole as well as the wrench itself because it fits perfectly with the screw hole strongly against bending and chipping.
This review is about item#07104797.
Maintenance
5
From Japan
On 2014-12-28 19:23:37
Since it can turn fast with the inertia of the steering wheel, the task of using a lot of screws is very easy.
This review is about item#07104815.
Bicycle maintenance
4
From Japan
On 2014-07-09 18:24:49
I think that it fits securely with the hole of the bolt and it is made with high accuracy. The handle can be firmly pressed. However, the shape of the steering wheel is a bit hard to use personally. Although it is a subtle problem of your choice.
This review is about item#07104806.

Related Products