Buy more than* S$200* and get FREE SHIPPING

Impact Driver

2.00 (1)
Reference Number of Carbon Brush
408
Maximum Tightening Torque (N m)
145
Screw Fastening Capacity (mm)
Small screws / M4 - M10, bolt / M6 - M14, course thread / 22-125, high-strength bolts / M6 - M12
Cord Length (m)
5
Blows (min-1 [times/minute])
0 to 3500
Revolution (min-1[r.p.m])
0 to 2600
Power Consumption (W)
400
Power (V)
Single-phase 100
Current (A)
4.8
Color
Blue
Weight (kg)
1.2
Overall Length (mm)
193
Specification
Double insulation, light, continuously variable transmission, brake, turn right and left
Accessories
2-65 square bit, hook, + 2-65 bit, with case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6955 07189576 360.47 SGD
In stock
ADD TO CART

Related Products