Buy more than* S$200* and get FREE SHIPPING

Interchangeable Screwdriver, “Hybrid Grip Driver”

4.33 (3)
Tip Size (#)
2
Outlet corner opposite side (mm)
(Hex)6.35
Grip Diameter (phi mm)
31
Blade Shape
+
Hexagon Opposite Side(mm)
(Hexagon holders) 12
Shaft Length (mm)
95
Point Size
(+)#2
Overall Length (mm)
(The driver) 215, (bit) 100
Shaft Diameter (phi mm)
6.0
TRUSCO Part Number
240-1398
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO5300 05848744 18.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-11-02 11:01:11
You can store the tool box smoothly with a grip and a bit separated I am using three kinds of impact bits of 300 mm 150 mm for bits Grip is hard to slip and power comes in. It is very convenient.
This review is about item#5848744.
I have not used it yet
3
From Japan
On 2017-01-26 14:49:00
The grip is easy to grasp and firm. I wish I had a small + big + replacement.
This review is about item#5848744.
Hardware installation of fittings
5
From Japan
On 2012-03-29 21:36:34
Grip is easy to grip, very easy to use.
This review is about item#05848744.

Related Products