Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hybrid Screwdriver No.5300

5.00 (1)
Outlet corner opposite side (mm)
(Hex)6.35
Grip Diameter (phi mm)
31
Blade Shape
-
Hexagon Opposite Side(mm)
(Hexagon holders) 12
Shaft Length (mm)
95
Point Size
(-)6.1x0.9
Overall Length (mm)
(The driver) 215, (bit) 100
Shaft Diameter (phi mm)
6.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO5300 05848735 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing the screw secured to the aluminum frame and securing the screw
5
From Japan
On 2013-10-18 08:40:27
Up to now I have bought a penetrating driver for about 5 years, but this is done with only one budget It is satisfactory even with the bit attached to the standard but the bit is using Bessel This is the strongest combination This is the strongest combination of vessel High precision bit and this sun flag 5300 You can definitely get the screw even if you do not use impact Impact Somewhat satisfied with 10% off in monotail but it was the same as price at home center I am satisfied with the amount only by the point
This review is about item#05848735.

Related Products