Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hybrid Grip Driver No.5700

4.86 (7)
Outlet corner opposite side (mm)
6.35
Grip Diameter (phi mm)
31
Hexagon Opposite Side(mm)
(Allen holder) 12
Shaft Length (mm)
95
Point Size
(-)6.1x0.9, (+)#2
Overall Length (mm)
215
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO5700 05848796 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Purchased as an on-board tool for motorcycles.
4
From Japan
On 2017-02-09 23:15:52
Accuracy is no complaint. The accuracy of both the bearing and the bit tip end part was very high, and usual feeling without usability with the driver was obtained.
This review is about item#5848796.
To the on-board tool of the motorcycle
5
From Japan
On 2016-06-25 19:14:42
It is always in KTC's tool bag as a motorized tool of the motorcycle. Even if you arrange the bits as needed, it is not bulky and is ideal for storing in a limited space. I also thought about the system driver II of the Swiss tool that could incorporate bits, but I had a little bit of rattling and I chose this one that was easy to grasp and was right.
This review is about item#05848796.
Installation of special screws such as torque screw
5
From Japan
On 2016-06-10 19:40:59
The attached screws are also useful because they have a wide applicable range.
This review is about item#05848796.
Motorcycle maintenance
5
From Japan
On 2016-01-14 23:15:54
Rapping is very few, grip is also easy to apply force and very easy to use.
This review is about item#05848796.
Work · Hobby
5
From Japan
On 2014-01-27 13:56:40
It was the second time I bought the same item (purchased by another company last time) It is a replacement type with a bolster and it seems to be easy to use because it is easy to use. I chose to replace it with less play which is more likely to happen Replace the bits prepared for each size long and short It is awesome if it is a bit for power tools is long enough to be short in the belt so ... And also, as you know many people are the same type OEM supplied to KTC
This review is about item#05848796.
Food machine repair
5
From Japan
On 2013-10-19 18:33:45
Up to now I have used about 4 other drivers of the other manufacturers for about this year It is done with the frequency of about 0.8 years with this driver. If I exchange the bit I can show the same performance as a new product It is probably useful It is probable that the impact driver is unnecessary, I think that I do not think that it is expensive but I think that I can get enough of it
Universal
5
From Japan
On 2011-05-18 19:00:46
No feeling of use, grip force hindrance. It is convenient because it can be replaced with bits other than attached. Is the difficult point a little expensive?
This review is about item#05848796.

Related Products