Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Purpose Screwdriver

5.00 (1)
Bit Plug Part (mm)
6.35
Grip Diameter (phi mm)
41
Shaft Length (mm)
100
Point Size
+#1 +#2 +#3 -6.0mm
Weight (g)
100
Overall Length (mm)
190
TRUSCO Part Number
212-2588
Others
High frequency of use, Manufactured based on NO. 2.Please acknowledge that the unique size of NO. 3 may not fit some shapes.Heaton is based on a size that is used oftenMake sure the size fits before use.
Application
Can be used for most houshold, screws, heaton, butterfly screws, knobs, and cocks.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #1236 07323066 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-11-09 08:21:53
It can be used in various places in the home. For turning screw type hook to grip part There is a groove, which is easy to use.
This review is about item#07323066.

Related Products