Buy more than* S$200* and get FREE SHIPPING

Ratchet Pro Driver

5.00 (1)
Bit Dimensions (mm)
110
Bit Plug Part (mm)
6.35
Point Size
#1, #2, #3, -6mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #1236RH 07323084 11.61 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-07-11 18:29:26
Very convenient is good. I should have bought it earlier.
This review is about item#7323084.

Related Products