Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double end spanner set

5.00 (1)
Nominal Dimension (mm)
5.5x7 8x10 11x13 12x14 17x19 22x24
Weight (g)
505
Accessories
Vinyl pouch (285 x 280 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 LSXS6 07326575 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of conveying equipment
5
From Japan
On 2014-08-01 02:02:22
It is light and does not have trouble with carrying
This review is about item#07326575.

Related Products