Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Dimension (mm) Dimensions L (mm) Weight (g) Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Dimensions L (mm) Weight (g) Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13x17 160 73 36.0 28.5 6.7 1PC 1 LSX1317 07326645 10.99 SGD
In stock
14x17 160 73 36.0 28.5 6.7 1PC 1 LSX1417 07326654 10.99 SGD
In stock
12x14 140 51 29.5 26.0 5.8 1PC 1 LSX1214 07326636 8.99 SGD
In stock
19x21 195 151 44.5 40.0 7.5 1PC 1 LSX1921 07326672 13.99 SGD
In stock
11x13 130 46 28.0 23.5 5.4 1PC 1 LSX1113 07326627 8.99 SGD
In stock
6x7 102 11 15.5 12.7 2.9 1PC 1 LSX0607 07326593 6.99 SGD
In stock
8x10 115 23 21.5 17.5 4.2 1PC 1 LSX0810 07326602 6.99 SGD
In stock
10x12 125 34 26.0 21.5 5.0 1PC 1 LSX1012 07326611 6.99 SGD
In stock
17x19 177 111 40.0 36.0 7.0 1PC 1 LSX1719 07326663 12.99 SGD
In stock
22 x 24 215 201 50.5 46.5 8.0 1PC 1 LSX2224 07326681 18.99 SGD
In stock
5.5x7 102 11 15.5 12.7 2.9 1PC 1 LSX0507 07326584 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Motorcycle on-board tool
4
From Japan
On 2018-03-07 23:28:08
I felt that the finish was sloppy than I expected in the photograph, but compact and lightweight is very attractive as an in-vehicle tool. There is no problem in using it.
This review is about item#7326654.
As a mobile tool of a motorcycle
5
From Japan
On 2017-10-18 21:06:18
While it is usability that is comparable to any ordinary tool I think that it is a considerable SUGREMONO tool called ultra light weight. I think that the installed on-board tool is the optimum tool for those who are a bit uneasy to be bolt / screw licks when it is called. Also in lineup, 8 × 10 · 10 × 12 · 12 × 14 etc. I think that the point where the same size overlaps is also suitable for carrying. If you have money, all the spanners on hand are also about to unite this series. However, there is one difficulty. It is not suitable for applying high torque because the spanner itself is easy to bend It is unsuitable for making a one-shot match with "Pakin" so that the screws will not lick.
This review is about item#7326636.
Machine assembly
5
From Japan
On 2017-09-25 20:29:32
Although it does not depend on appearance, it can be used without problem if general tightening torque. It is so light that you can realize it, so it is very good when you carry it on a business trip.
This review is about item#7326636.
screw tightening
5
From Japan
On 2017-08-10 14:57:52
I was able to really feel the lightness. For normal use strength will be enough.
This review is about item#07326645.
Disconnecting the battery connector
5
From Japan
On 2017-03-08 18:08:05
Purchase for removing the battery connector. I always wear various tools, so it is really appreciated to be light.
This review is about item#7326611.
Motorcycle tool on motorcycle
5
From Japan
On 2016-09-29 22:57:59
For motorcycles. Anyway lightweight. Precision is also quite good. Ideal as an on-board tool.
This review is about item#7326602.
To the bicycle maintenance
5
From Japan
On 2016-08-07 17:16:43
It is lightweight and finish is also beautiful. I feel good if it applies torque when moderate.
This review is about item#07326602.
Motorcycle car mounted
5
From Japan
On 2015-10-28 15:11:01
It is light and good. I also like the surface treatment is beautiful. Is the marking a laser?
This review is about item#07326611.
Motorcycle tools on the bike!
5
From Japan
On 2015-10-16 20:55:42
This series is light anyway! The strength is also sufficient, and it is Good for the on-board tool.
This review is about item#07326645.
Maintenance
5
From Japan
On 2015-01-04 01:18:11
It was of sufficient quality.
This review is about item#07326611.

Related Products