Buy more than* S$200* and get FREE SHIPPING

Combination spanner

4.88 (17)
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions D (mm) Nominal Dimension (mm) Dimensions L (mm) Weight (g) Material Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions D (mm) Nominal Dimension (mm) Dimensions L (mm) Weight (g) Material Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 10.5 5.5 100 11 Cr-V 5.0 2.9 1PC 1 LCW0005 75262257 8.89 SGD
In stock
46.5 32.0 21 255 204 - 12.0 7.5 1PC 1 LCW0021 07326794 21.59 SGD
In stock
17.5 12.7 7 105 16 - 5.7 3.5 1PC 1 LCW0007 07326697 8.77 SGD
In stock
17.5 12.7 8 105 15 - 5.7 3.5 1PC 1 LCW0008 07326706 8.77 SGD
In stock
21.5 15.3 10 119 23 - 6.5 4.2 1PC 1 LCW0010 07326715 9.02 SGD
In stock
26.0 18.7 12 141 39 - 7.5 5.0 1PC 1 LCW0012 07326724 9.43 SGD
In stock
28.0 20.0 13 151 46 - 8.0 5.4 1PC 1 LCW0013 07326733 10.37 SGD
In stock
29.5 22.0 14 171 60 - 8.5 5.8 1PC 1 LCW0014 07326742 10.37 SGD
In stock
34.5 23.7 15 191 85 - 9.5 6.0 1PC 1 LCW0015 07326751 12.27 SGD
In stock
34.5 23.7 16 191 83 - 9.5 6.0 1PC 1 LCW0016 07326767 12.27 SGD
In stock
36.0 26.5 17 216 106 - 10.5 6.5 1PC 1 LCW0017 07326776 12.92 SGD
Shipped after 2017-01-27
40.0 28.5 19 235 144 - 11.5 7.0 1PC 1 LCW0019 07326785 17.20 SGD
In stock
46.5 32.0 22 255 196 - 12.0 7.5 1PC 1 LCW0022 07326803 21.59 SGD
In stock
50.5 34.0 24 280 244 - 13.0 8.0 1PC 1 LCW0024 07326812 25.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
17 Customer Reviews
The reviews are automatic translation.
Screw tightening at heights
5
From Japan
On 2016-10-30 20:19:17
Because you are carrying a tool to climb the ladder, it is thankfully able lightly even a little
This review is about item#7326812.
Such as the assembly of the machine
5
From Japan
On 2016-01-14 19:59:31
It may be lightly to take along to the waist.
This review is about item#07326724.
Bolt Shimeyuru work
5
From Japan
On 2015-12-15 19:47:41
Since lighter than a typical combination wrench, it carries 8mm, 10mm, 13mm through the carabiner of the safety belt.
This review is about item#07326706.
Look Align
5
From Japan
On 2015-10-21 23:50:56
I feel the ultimate functional beauty. w much I think you already others throw away
Maintenance of two-wheeled vehicle.
5
From Japan
On 2015-01-15 14:23:27
Anyway perfect products to mobile tool lightweight. I think also there is no perfect finish and quality against price. It is a little shorter in length than the other companies of the same goods, but, not Omowa is a disadvantage because you selected in the light of priority. This earlier, I would like to further buy plus if substantial in size.
This review is about item#07326706.
Automobile
5
From Japan
On 2014-11-24 20:25:18
Light and Soooo
This review is about item#07326715.
Crane, etc. maintenance
5
From Japan
On 2014-06-30 17:53:57
It was the lightness of the street that I thought. Better light even a little since the move hanging on the waist tool It is thankfully do not have to be a burden!
This review is about item#07326706.
Development of bike
4
From Japan
On 2014-06-04 13:24:52
We bought for the bike of the vehicle-mounted tool. Are you happy about the ease of use. I Will, but I think it's come in a little more lightening is also a strength problem for wrench side of the handle. At the same, I was expecting the engraved surface treatment, such as both mouth wrench of the company, only that point is a pity because it was just a normal feeling.
This review is about item#07326706.
As a motorcycle of a mobile tool
5
From Japan
On 2014-05-03 05:02:37
It is light enough that "would lie?". There are light-weight 20% or more, but there are also those made lightly about 50 percent by what. For those who carry the tool is absolutely recommended.
This review is about item#07326706.
Upgrading
4
From Japan
On 2014-04-04 23:33:41
Lightness and design, handy to the site of use once well details There is a use for each person, but ······ www After absolutely this spanner if there is long in this series! ! I think wwwww Because I think that many users will spread to other areas, I pray that the study of long spanner
This review is about item#07326733.

Related Products