Buy more than* S$200* and get FREE SHIPPING

Combination spanner set

4.00 (1)
Nominal Dimension (mm)
10 12 13 14 17 19
Weight (g)
495
Accessories
Vinyl pouch (285 x 320 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 LCWS6 07326566 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mobile tool
4
From Japan
On 2015-03-18 16:07:44
I bought it for portable use. I bought it in roses before, but this lightness is good. I also have strength enough, I do not use it unreasonable. I want you to put out to about 24 mm.
This review is about item#07326566.

Related Products