Buy more than* S$200* and get FREE SHIPPING

Su-Stc Swivel Caster, Rubber Wheel

3.00 (1)
...see all
Product Options
ADD TO CART
Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Mounting Pitch A x B (A ' x B ')(mm) Shape Wheel Diameter D (phi mm) Type Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Mounting Hole Diameter P(mm) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Mounting Pitch A x B (A ' x B ')(mm) Shape Wheel Diameter D (phi mm) Type Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Mounting Hole Diameter P(mm) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless 42 Iron wheel rubber winding wheel 80x80(75x75) - 150 - 160 102x102 - 11.0 40 190 1PC 1 SU-STC-150SUN 07339062 72.97 SGD
Shipped after 2017-01-24
Stainless 25 Integrated rubber wheels 55x42 - 75 - 60 70x58 8 8.8 25 93 1PC 1 SU-STC-75EM 07339035 20.16 SGD
Shipped after 2017-01-24
Stainless 38 Iron wheel rubber winding wheels 80 x 80 (75 x 75) Freely car 125 Stainless caster 150 102 x 102 12 11 35 165 1PC 1 SU-STC-125SUN 07339053 60.71 SGD
Shipped after 2017-01-24
Stainless steel 25 Common rubber wheel 55x42 Universal car 65 Stainless steel caster 50 70x58 8 8.8 25 85 1PC 1 SU-STC-65EM 07339026 14.19 SGD
Shipped after 2017-01-20
Stainless steel 32 Iron plate wheel rubber roll wheel 71x71(68x68) Universal car 100 Stainless steel caster 120 90x90 12 10.5 30 130 1PC 1 SU-STC-100SUN 07339044 41.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Temporary dolly for pole cliff of raw kelp (water industry)
3
From Japan
On 2015-06-28 22:12:58
If the width of the wheel is about 30 mm, or not than that they do not get caught in the grating.
This review is about item#07339035.

Related Products