Buy more than* S$200* and get FREE SHIPPING

Pin End Terminal

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Finishing Treatment
Nickel base, gold-plated
Material
Brass
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Overall Length (mm) Dimensions D4 (mm) Dimension D5 (mm) Dimensions D3 (phi mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Overall Length (mm) Dimensions D4 (mm) Dimension D5 (mm) Dimensions D3 (phi mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 10.0 0.8 0.7 1.2 1.8 2.0 6.0   1Pack(20PC) 1 SST-1-2 07330215 5.99 SGD
In stock
0.8 9.0 0.8 0.7 1.0 1.5 1.5 5.0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 SST-4-2 07330233 6.99 SGD
Shipped after 2018-03-06
0.8 7.0 0.8 0.7 1.2 1.8 2.0 3.0   1Pack(20PC) 1 SST-1-1 07330206 4.99 SGD
In stock
1 7.5 1 0.8 1.4 2.2 2.5 3.5   1Pack(20PC) 1 SST-2-1 07330224 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Check of printed circuit board
4
From Japan
On 2017-05-02 17:58:37
It has enough function as a check pin. There is no particular problem
This review is about item#7330206.

Related Products