Buy more than* S$200* and get FREE SHIPPING

IC Test Clip

Spring Diameter (phi micro m)
150
Main Part Dimension (mm)
20.5
Pitch (mm)
0.5-1.27
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Pipe Diameter (phi mm) Withstand Voltage Compatible Conductor Resistance (meter ohm) Pipe Dimension (mm) Overall Length (mm) Storage Temperature/Humidity Range Contact Resistance (mohm) Operating Temperature and Humidity Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Pipe Diameter (phi mm) Withstand Voltage Compatible Conductor Resistance (meter ohm) Pipe Dimension (mm) Overall Length (mm) Storage Temperature/Humidity Range Contact Resistance (mohm) Operating Temperature and Humidity Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 24.5 - - - 1set 1 FP-7-10 07330321 269.99 SGD
In stock
500 (at500V DC) 0.6 (tip) Between 500V DC1min SOP, IC, such as a QFP package Up to 2 (0.1mA) 13 (tip) 33.5 Over 20 over 80 degC 90% RH max. Maximum 7 (1mA) 0 over 50 degC 90% RH max. 1Set 1 FP-7L-10 07330337 279.99 SGD
In stock
ADD TO CART

Related Products