Buy more than* S$200* and get FREE SHIPPING

Silicon With Heat-Resistant Heat Dissipation

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Volume Specific Resistant (ohm cm)
5.2x1013
Thermal Conductivity (W/mk)
0.96
Heat-Resistant Temperature (deg C)
300
Capacity (g)
12
Shape
An injection container is included
Application
Improving thermal conductivity between parts, fan, and heat exchange.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCH-30 07330373 11.23 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Heat transfer of rubber heater
5
From Japan
On 2017-05-02 17:19:20
It was used for heat transfer between silicon rubber heater and heated metal plate. To fix it, I applied the silicone sponge to the heater, sandwiched with another metal plate and fixed with a wire, but at room temperature this product gently took on the role of adhesive and I was able to work well.
This review is about item#7330373.
It uses at several locations such as TO-220 type REG over IC and 8PIN type of IC of copper heat sink.
5
From Japan
On 2016-08-26 17:24:04
Has been using the same manufactured by SCH-20 (tube) was awkward and or other dirty or put to waste the time of coating, but was able to overcome both. I think that is of use to fill the old minute When no future. Since no confusing with other such as an adhesive it can be said that it is immediately find a high convenience.
This review is about item#7330373.
Apply to the contact surface of the resistance bulb and the object to be measured
5
From Japan
On 2014-07-17 09:42:58
It was syringe type and it was easy to use because we could only show the amount we wanted. Although it was not able to confirm the performance aspect, it was able to use it as expected. It was saved, too, that I could deliver it immediately.
This review is about item#07330373.

Related Products