Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Door Roller V Type

5.00 (1)
Material (core metal)
SUS304
Material (frame)
SUS304
...see all>
Product Options
ADD TO CART
Dimensions I (mm) Dimensions A (mm) Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Dimensions L (mm) Dimensions O (mm) Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) 2014 TRUSCO Published Page Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) Frame Thickness (mm) Dimension F (mm) Load Capacity (two peices) (kg) Bearing Dimensions J (mm) Dimension / Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions I (mm) Dimensions A (mm) Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Dimensions L (mm) Dimensions O (mm) Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) 2014 TRUSCO Published Page Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) Frame Thickness (mm) Dimension F (mm) Load Capacity (two peices) (kg) Bearing Dimensions J (mm) Dimension / Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 110 41 18 10 41 70 39 - 88 - 48.5 4 50 26 40 2.5 54 200 #608ZZ 10 50 1Set(2PC) 1 JBS-0505 09528084 169.99 SGD
In stock
4 180 76 27 14 60 114 72 - 146 - 91 5 90 38 75 4 100 700 #6203ZZ 14 90 1Set(2PC) 1 JBS-0905 09528127 459.99 SGD
Shipped after 2018-05-02
4 180 90 36 24 77 - 85 342-7587 130 1-1931 107.5 6 110 52 47 4 120 1000 #6204ZZ 14 110 1PC 1 JBS-1105 07331484 339.99 SGD
Shipped after 2018-05-02
4 220 85 30 16 67 140 80 - 176 - 100 5.5 100 42 84 4 110 1000 #6204ZZ 14 100 1Set(2PC) 1 JBS-1005 09528136 639.99 SGD
Shipped after 2018-05-01
4 150 61 25 12 54 92 59 - 128 - 72 5 75 33 62 3 80 500 #6202ZZ 10 75 1Set(2PC) 1 JBS-0755 09528111 289.99 SGD
Shipped after 2018-05-02
3.5 120 51 20 11 47 82 48 - 98 - 59 4.5 60 28 46 3 65 300 #6200ZZ 10 60 1Set(2PC) 1 JBS-0605 09528102 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as iron hanging door
5
From Japan
On 2015-12-17 20:04:29
It is very smooth and pleasant. It is even more durable, but I understand it.
This review is about item#09528084.

Related Products