Buy more than* S$200* and get FREE SHIPPING

Pair Axle-Pin-Rake U Type, Bolt Attachment

4.50 (2)
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Attachment Height H (mm) Screw Standards Opposite Side P (mm) Material (Wheel) Shaft Length L (mm) Material (Body) Screw Dimensions Specification Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Attachment Height H (mm) Screw Standards Opposite Side P (mm) Material (Wheel) Shaft Length L (mm) Material (Body) Screw Dimensions Specification Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 78.4 47 18 48 65 Metric thread 17 6nylon 15 Zinc Gaikasuto (chrome-plated) M8xP1.25 Without stopper Swivel 1PC 1 U50-B 07347505 11.99 SGD
Shipped after 2018-01-25
- - - - - - - - - - - - Without stopper - 1PC 1 U50-B 07347514 11.99 SGD
Shipped after 2018-01-25
50 78.4 47 - 48 65 Metric screw thread - 6 nylon - Zinc die-casting (chrome-plated) M12xP1.75 With stopper - 1PC 1 U50-B 07347532 11.99 SGD
Shipped after 2018-01-25
40 49 38 13.5 41.5 52 Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - With stopper - 1PC 1 U40-B 07347401 8.99 SGD
Shipped after 2018-01-25
50 78.4 47 - 48 65 Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - With stopper - 1PC 1 U50-B 07347487 11.99 SGD
Shipped after 2018-01-25
40 49 38 13.5 41.5 52 Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - With stopper - 1PC 1 U40-B 07347417 8.99 SGD
Shipped after 2018-01-25
50 78.4 47 - 48 65 Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - With stopper - 1PC 1 U50-B 07347496 11.99 SGD
Shipped after 2018-01-25
40 49 38 13.5 41.5 52 Metric screw thread 14 6 Nylon 15 ?Zinc dai cast (chromium plating) M8xP1.25 No stopper Universal car 1PC 1 U40-B 07347426 8.99 SGD
In stock
40 49 38 13.5 41.5 52 Metric screw thread 14 6 Nylon 15 ?Zinc dai cast (chromium plating) M10xP1.5 No stopper Universal car 1PC 1 U40-B 07347435 8.99 SGD
In stock
50 78.4 47 18 48 65 Metric screw thread 17 6 Nylon 15 ?Zinc dai cast (chromium plating) M12xP1.25 No stopper Universal car 1PC 1 U50-B 07347523 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exchange of old conference chair casters
5
From Japan
On 2017-02-15 17:09:41
I did not have the screw size and contacted various shops, but it was not applicable. Finally I found it was Monotaro 's website It was a great help Thank you very much.
This review is about item#7347523.
Executive chair
4
From Japan
On 2015-09-11 16:30:53
Because the casters of the leather chair over 20 years ago was damaged, we measured the size and arrived at the equivalent item. Because it is used in flooring, there is a feeling of roughness when sliding. It was a chair I liked so I did not need to throw it away.
This review is about item#07347487.

Related Products