Buy more than* S$200* and get FREE SHIPPING

Pair Axle-Pin Rake Bolt Type With A Blade Latch, Tw Type

4.00 (1)
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Specification
With stopper
...see all
Product Options
ADD TO CART
Turning Radius A (mm) Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Opposite Side P (mm) Screw Standards Eccentricity C (mm) Material (Wheel) Shaft Length L (mm) Material (Body) Screw Dimensions Shape Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius A (mm) Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Opposite Side P (mm) Screw Standards Eccentricity C (mm) Material (Wheel) Shaft Length L (mm) Material (Body) Screw Dimensions Shape Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 44 80 58 - Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - - 50 78.5 1PC 1 TWS50-B 07347733 13.30 SGD
Shipped after 2017-07-06
57 47.5 100 66 - Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - - 60 98.1 1PC 1 TWS60-B 07347855 14.05 SGD
Shipped after 2017-07-06
57 47.5 100 66 - Metric screw thread - 6 nylon - Zinc die-casting (chrome-plated) M12xP1.25 - 60 98.1 1PC 1 TWS60-B 07347907 14.05 SGD
Shipped after 2017-07-06
57 47.5 100 66 - Metric screw thread - 6 nylon - Zinc die-casting (chrome-plated) M12xP1.75 - 60 98.1 1PC 1 TWS60-B 07347916 16.68 SGD
Shipped after 2017-07-06
55 44 80 58 - Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - - 50 78.5 1PC 1 TWS50-B 07347715 13.30 SGD
Shipped after 2017-07-06
55 44 80 58 - Metric screw thread - 6 nylon - Zinc die-casting (chrome-plated) M12xP1.25 - 50 78.5 1PC 1 TWS50-B 07347767 15.78 SGD
Shipped after 2017-07-06
55 44 80 58 - Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - - 50 78.5 1PC 1 TWS50-B 07347724 13.30 SGD
Shipped after 2017-07-06
- - - - - - - - - - - - - - 1PC 1 TWS50-B 07347742 13.15 SGD
In stock
55 44 80 58 - Metric screw thread - 6 nylon - Zinc die-casting (chrome-plated) M12xP1.75 - 50 78.5 1PC 1 TWS50-B 07347776 13.30 SGD
Shipped after 2017-07-06
57 47.5 100 66 - Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - - 60 98.1 1PC 1 TWS60-B 07347873 14.05 SGD
Shipped after 2017-07-06
57 47.5 100 66 - Unified screw - 6 nylon - Zinc die-casting (chrome-plated) - - 60 98.1 1PC 1 TWS60-B 07347864 14.05 SGD
Shipped after 2017-07-06
55 44 80 58 17 Metric screw thread 14 6 Nylon 15 ?Zinc dai cast (chromium plating) M10xP1.5 Universal car S 50 78.4 1PC 1 TWS50-B 07347751 13.15 SGD
Shipped after 2017-07-06
57 47.5 100 66 17 Metric screw thread 17 6 nylon 15 Zinc dai cast (chromium plating) M8 x P1.25 Free wheel S 60 98 1PC 1 TWS60-B 07347882 14.05 SGD
Shipped after 2017-07-06
57 47.5 100 66 17 Metric screw thread 17 6 Nylon 15 ?Zinc dai cast (chromium plating) M10xP1.5 Universal car S 60 98 1PC 1 TWS60-B 07347891 14.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on large shelf
4
From Japan
On 2017-01-05 21:16:04
I bought it because I wanted the stainless steel shelf movable in MUJO good room unit in the room so that I could use the room more flexibly. The female screw of the shelf's leg is M8, so you can move it by changing it to various casters, but the uncollateral original casters are not too heavy loading and can not be used for large shelves (although you can install them). Therefore, looking for a caster with screws with the largest load capacity as M8 seems like this, 100 daN * 4 pieces * 60% (margin) = 240 daN, it is OK until about 240 kg. On the other hand, even though considering loading various shelves on the shelf and shelves, it will not exceed 240 kg, but since the total weight exceeds 100 kg so much, it is not overspecific and I think that it is a product with just good performance. Although it is not cheap, I am grateful for the interface that is easy to see and easy to see.
This review is about item#7347882.

Related Products