Buy more than* S$200* and get FREE SHIPPING

Screwdriver Bit Holder

4.00 (3)
Caution
Bit is not included., Bit is not included., Bit is not included., Bit is not included., Bit is not included., Bit is not included., Bit is not included., Bit is not included.
2015 Trusco Published Pages
2 0417
2014 TRUSCO Published Page
2-0405, 2-0405
Weight (g)
7, 7
TRUSCO Part Number
373-4102, 373-4102
Specification
Holder only
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EHDB06 07125264 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Organizing tools for bikes
4
From Japan
On 2017-10-20 22:34:25
Because there is no mention of the brand name, you do not have to put away the bits of any manufacturer
This review is about item#7125264.
Automobile repair time
4
From Japan
On 2017-09-13 14:33:44
Although it may be different from the original way of use, it is used for storing the bits of the tool box. It is a pleasant thing when stored properly.
This review is about item#7125264.
Bit holder
4
From Japan
On 2013-07-02 17:54:48
This is fine, but I would like you to increase the type of bit holder.
This review is about item#07125264.

Related Products