Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short stubby driver

4.00 (1)
2015 Trusco Published Pages
2 0370
2014 TRUSCO Published Page
2-0361
Cutting Edge
Cross No.2, Cross No.2
Dimension l (mm)
15, 15
Material (Shaft)
SWRH62A, SWRH62A
Dimensions D (mm)
40, 40
Blade Shape
+
Dimensions L (mm)
30, 30
Weight (g)
20, 20
TRUSCO Part Number
373-7888, 373-7888
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD4-P 07111142 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I bought it thinking that it is possible to replace the emblem without removing the bumper.
4
From Japan
On 2015-10-14 23:39:28
I have not used it yet, but it seems to be easy to use.
This review is about item#07111142.

Related Products