Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stubby driver

4.00 (2)
2015 Trusco Published Pages
2 0371
2014 TRUSCO Published Page
2-0361
Dimension l (mm)
26, 26
Material (Shaft)
SWRH62A, SWRH62A
Dimensions D (mm)
32, 32
Dimensions L (mm)
72, 72
Weight (g)
40, 40
...see all>
Product Options
ADD TO CART
Cutting Edge Dimensions b (mm) Dimensions a (mm) Blade Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Dimensions b (mm) Dimensions a (mm) Blade Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
minus, Minus 6, 6 0.8, 0.8 - 373-7829, 373-7829 1PC 1 SD1-M 07111526 6.99 SGD
In stock
Cross No.2, Cross No.2 - - + 373-7837, 373-7837 1PC 1 SD1-P 07111544 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car Maintenance
3
From Japan
On 2017-10-29 21:17:08
It is a famous manufacturer and the price is cheap and it is easy to use in an orthodox form.
This review is about item#7111544.
When removing the meter panel
5
From Japan
On 2013-11-18 22:13:58
I think that it is easy grip to put in force in a narrow place. Especially when detaching an audio panel such as legacy, it was easy to use for the screw which stopped the ashtray.
This review is about item#07111544.

Related Products