Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft stubby driver cross

Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0347
2014 TRUSCO Published Page
2-0340
Material (Shaft)
Cr-V, Cr-V
Grip Diameter (phi mm)
35, 35
Blade Shape
+, +
Shaft Length (mm)
25, 25
Weight (g)
40, 40
Overall Length (mm)
75, 75
Shaft Diameter (phi mm)
6, 6
...see all>
Product Options
ADD TO CART
Tip Size (#) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1, 1 373-3971, 373-3971 1PC 1 D9P-125 07118675 6.99 SGD
In stock
2, 2 373-3980, 373-3980 1PC 1 D9P-225 07118684 6.99 SGD
In stock
ADD TO CART

Related Products