Buy more than* S$200* and get FREE SHIPPING

Soft stubby driver minus

Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0347
2014 TRUSCO Published Page
2-0340
Tip Size (mm)
6, 6
Point Thickness (mm)
0.8, 0.8
Material (Shaft)
Cr-V, Cr-V
Grip Diameter (phi mm)
35, 35
Blade Shape
-, -
Shaft Length (mm)
25, 25
Weight (g)
40, 40
Overall Length (mm)
75, 75
Shaft Diameter (phi mm)
6, 6
TRUSCO Part Number
373-3963, 373-3963
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D9M-625 07118693 6.20 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products