Buy more than* S$200* and get FREE SHIPPING

Mini stubby driver

5.00 (2)
2015 Trusco Published Pages
2 0370
2014 TRUSCO Published Page
2-0361
Dimension l (mm)
20, 20
Material (Shaft)
SWRH62A, SWRH62A
Dimensions D (mm)
29, 29
Dimensions L (mm)
40, 40
Weight (g)
25, 25
...see all>
Product Options
ADD TO CART
Dimensions b (mm) Dimensions a (mm) Cutting Edge Blade Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimensions a (mm) Cutting Edge Blade Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6, 6 0.7, 0.7 minus, Minus - 373-7861, 373-7861 1PC 1 SD3-M 07128667 5.99 SGD
In stock
- - Cross No.2, Cross No.2 + 373-7870, 373-7870 1PC 1 SD3-P 07128651 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2018-03-25 14:36:35
Since I have it since long ago, I purchased it for the service tool of the service car. I use it in a narrow place, but I also like to put force, easy to rotate and I like it. I only use it for a small part of work, but I am feeling very safe when I am in the work.
This review is about item#7128651.
Car maintenance work
5
From Japan
On 2015-05-03 17:03:49
Because the grip was large, I could relax even tightly closed screws in a narrow place. I am satisfied.
This review is about item#07128651.

Related Products