Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Soft driver crossing penetration type

4.33 (3)
Grip Type
Resin (soft) / Rubber
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0346
Material (handle)
Elastomer resin
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+
...see all>
Product Options
ADD TO CART
Tip Size (#) Dimension l (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Dimension l (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3, 3 150, 150 33, 33 8, 8 280, 280 170, 170 373-3939 2-0339 1PC 1 D7P2-3 07118842 17.99 SGD
In stock
2, 2 150, 150 31, 31 6.3, 6.3 275, 275 120, 120 373-3921, 373-3921 2-0339, 2-0339 1PC 1 D7P2-215 07118833 13.99 SGD
In stock
1, 1 100, 100 29, 29 5.5, 5.5 220, 220 95, 95 373-3882, 373-3882 2-0339, 2-0339 1PC 1 D7P2-110 07118815 10.99 SGD
In stock
1, 1 75, 75 29, 29 5.5, 5.5 195, 195 90, 90 373-3874, 373-3874 2-0339 1PC 1 D7P2-1 07118806 9.99 SGD
In stock
2, 2 100, 100 31, 31 6.3, 6.3 225, 225 110, 110 373-3904, 373-3904 2-0339 1PC 1 D7P2-2 07118824 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
At the time of assembly
3
From Japan
On 2017-09-05 16:19:44
There is no particular problem. It can be used normally and there is no trouble. It is as expected.
This review is about item#7118824.
Automotive Relations
5
From Japan
On 2014-11-21 15:33:58
Very easy to use, I purchased it several times.
This review is about item#07118824.
Installation and removal work of automobile screw
5
From Japan
On 2013-10-17 22:56:01
It is a commodity that can be used with confidence in leading Japanese manufacturers. It is a driver cross type penetration type, and even if the screw does not shake, this penetration type can work with confidence because it shakes by hammering with a hammer. I think that it can be used for a long time and the life is also a considerably long tool.
This review is about item#07118833.

Related Products