Buy more than* S$200* and get FREE SHIPPING

Soft draiber minus penetration type

5.00 (1)
Grip Type
Resin (soft) / Rubber
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Blade Shape
-
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions b (mm) Dimension l (mm) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions b (mm) Dimension l (mm) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
275, 275 120, 120 373-3718, 373-3718 2-0339, 2-0339 6, 6 150, 150 31, 31 0.95, 0.95 6.3, 6.3 1PC 1 D7M2-615 07118973 12.99 SGD
Shipped after 2018-05-28
220, 220 95, 95 373-3696, 373-3696 2-0339 5.5, 5.5 100, 100 29, 29 0.75, 0.75 5.5, 5.5 1PC 1 D7M2-510 07118955 9.99 SGD
Shipped after 2018-05-28
225, 225 110, 110 373-3700, 373-3700 2-0339 6, 6 100, 100 31, 31 0.95, 0.95 6.3, 6.3 1PC 1 D7M2-6 07118964 10.99 SGD
Shipped after 2018-05-28
195, 195 90, 90 373-3688, 373-3688 2-0339, 2-0339 5.5, 5.5 75, 75 29, 29 0.75, 0.75 5.5, 5.5 1PC 1 D7M2-5 07118946 8.99 SGD
Shipped after 2018-05-28
280, 280 170, 170 373-3726 2-0339 8, 8 150, 150 33, 33 1.1, 1.1 8, 8 1PC 1 D7M2-8 07118982 15.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-08-21 17:18:49
It is easy to rotate when the grip part is familiar with the hand and turns the screw.
This review is about item#7118964.

Related Products