Buy more than* S$200* and get FREE SHIPPING

Soft Grip Screwdriver

4.50 (2)
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Dimensions b (mm)
4, 4
Material (Shaft)
Cr-V, Cr-V
Dimensions D (mm)
20, 20
Grip Diameter (phi mm)
20
Dimensions a (mm)
0.5, 0.5
Blade Shape
-
Dimension d (mm)
4, 4
Shaft Diameter (phi mm)
4
...see all>
Product Options
ADD TO CART
Dimension l (mm) Shaft Length (mm) Dimensions L (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Shaft Length (mm) Dimensions L (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150, 150 150 240, 240 40, 40 240 1PC 1 D7SM-415 07119296 6.99 SGD
Shipped after 2018-06-19
100, 100 100 190, 190 35, 35 190 1PC 1 D7SM-410 07119271 5.99 SGD
In stock
200, 200 200 290, 290 45, 45 290 1PC 1 D7SM-420 07119305 6.99 SGD
Shipped after 2018-06-22
125, 125 125 215, 215 40, 40 215 1PC 1 D7SM-412 07119287 5.99 SGD
Shipped after 2018-05-29
50, 50 50 140, 140 30, 30 140 1PC 1 D7SM-450 07119314 6.99 SGD
In stock
75, 75 75 165, 165 35, 35 165 1PC 1 D7SM-475 07119323 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2015-09-22 17:49:23
Purchased to remove the pilot jet of the motorcycle carburetor. I seemed to be licking with a hand-held driver, so I reached this product by investigating the thickness of the shaft and the suitability of the tip. Thanks to you, I was able to successfully remove it.
This review is about item#07119271.
Car maintenance
4
From Japan
On 2015-06-17 18:51:15
I bought it because I did not have a thin long screwdriver. I am satisfied with the rubber grip and the tip magnet tip. I would like to look for various variations, such as price, cheaper price, length, hand grip size etc
This review is about item#07119305.

Related Products