Buy more than* S$200* and get FREE SHIPPING

NON-SLIP SCREWDRIVER

Dimension l (mm)
25
Material (Shaft)
Cr-V
Dimensions D (mm)
34
Dimensions a (mm)
No.2
Blade Shape
+
Dimension d (mm)
6
Dimensions L (mm)
115
Weight (g)
70
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07124214 -
Discontinued
[x]
ADD TO CART

Related Products