Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Palm driver Crossing non-penetrating type

4.75 (4)
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0348
Blade Shape
+, +
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Tip Size (#) Dimension l (mm) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tip Size (#) Dimension l (mm) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0341, 2-0341 00, 0 50, 50 20, 20 -, - 3, 3 148, 148 20, 20 373-6971, 373-6971 1PC 1 PDEA-00 07124537 -
Discontinued
[x]
2-0341 0, 0 75, 75 27, 27 -, - 4, 4 177, 177 40, 40 373-6962, 373-6962 1PC 1 PDEA-0 07124521 -
Discontinued
[x]
2-0341 1, 1 100, 100 32, 32 -, - 5, 5 205, 205 70, 70 373-6989, 373-6989 1PC 1 PDEA-1 07124546 -
Discontinued
[x]
2-0341 2, 2 125, 125 32, 32 10, 10 6, 6 230, 230 95, 95 373-6997, 373-6997 1PC 1 PDEA-2 07124555 -
Discontinued
[x]
2-0341 3, 3 150, 150 40, 40 12, 12 8, 8 266, 266 165, 165 373-7004, 373-7004 1PC 1 PDEA-3 07124564 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-15 23:00:00
Good stuff, good product. I also want to purchase it by all means.
This review is about item#7124537.
Agricultural equipment repair
5
From Japan
On 2017-05-02 14:48:13
The cutting edge is robust. Grip is just right size and easy to turn.
This review is about item#07124555.
Screwdriver
5
From Japan
On 2015-12-10 17:53:14
Reliable KTC.
This review is about item#07124546.
Disassembling case
4
From Japan
On 2013-05-26 01:55:15
It is easy to grip and feeling of rigidity is perfect. The tip part was hard and I turned the screw about 200 pieces, but it was not seen scraping. It seems durable. Just eating a screw is a bit weak, somewhat naughty.
This review is about item#07124537.

Related Products