Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thin Blade Screwdriver

5.00 (2)
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0348
2014 TRUSCO Published Page
2-0341, 2-0341
Blade Shape
-
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150, 150 32, 32 0.9, 0.9 5, 5 255, 255 75, 75 373-6229, 373-6229 5, 5 1PC 1 MDE1A-150 07124661 -
Discontinued
[x]
75, 75 27, 27 0.45, 0.45 4, 4 177, 177 40, 40 373-6253, 373-6253 4, 4 1PC 1 MDE1A-75 07124695 -
Discontinued
[x]
50, 50 20, 20 0.4, 0.4 3, 3 148, 148 20, 20 373-6245, 373-6245 3, 3 1PC 1 MDE1A-50 07124686 -
Discontinued
[x]
200, 200 32, 32 0.9, 0.9 6, 6 305, 305 100, 100 373-6237, 373-6237 6, 6 1PC 1 MDE1A-200 07124677 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it for detailed work.
5
From Japan
On 2016-02-24 13:47:59
I was looking for something with a flathead screwdriver with a width of 3 mm. I am satisfied.
This review is about item#07124686.
Wiring of electrical and electronic circuits
5
From Japan
On 2015-01-22 09:50:51
Although it is a professional of electrical and electronic circuits, it is used for connection of a recent small terminal block (CC-Link or euro type terminal block). Up to now, I used a flathead screwdriver with a width of 2.5 mm in general, but there were many things to screw up because the width is not exactly tightened strongly, but if this driver is perfect size Screw damage is greatly reduced. Moreover, the shape and size of the grip part is exquisite and it seems that fatigue is alleviated. We are thinking about purchasing other size objects.
This review is about item#07124686.

Related Products