Buy more than* S$200* and get FREE SHIPPING

Baby driver (cross)

5.00 (1)
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0365
2014 TRUSCO Published Page
2-0357
Tip Size (#)
0, 0
Dimension l (mm)
75, 75
Dimensions D (mm)
11, 11
Blade Shape
+
Dimension d (mm)
3, 3
Dimensions L (mm)
120, 120
Type
cross, Cross
Weight (g)
10, 10
Type
driver, Driver
TRUSCO Part Number
373-2690, 373-2690
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BAD-0 07127416 2.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Balance and assembly of precision parts
5
From Japan
On 2015-01-07 20:55:15
Such a thing.
This review is about item#07127416.

Related Products